Beli jarum suntik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. EZREN Pendorong Flux Dan Kepala Suntikan
    Mulai

    Rp4.900

    EZREN Pendorong Flux Dan Kepala Suntikan
    Deskripsi:
    Ezren EZ-0531 Pendorong (panjang 9.2cm) & Kepala Suntikan 0.6mmKegunaan :memudahkan teknisi untuk menyuntik flux/cairan pada komponen yg akan di perbaikinya 1x Pendorong 1x Kepala Suntikan
    atribut:
    • Material: Plastic
  2. OneMed Safety Box (Tempat Sampah)
    58%
    Mulai

    Rp16.900

    OneMed Safety Box (Tempat Sampah)
    Deskripsi:
    Box kotak bahan recycled board yang kuat , tidak tembus tusukan jarum, tahan air untuk tempat pembuangan sampah limbah medis seperti jarum suntik, dsb.Merk OneMedVolume 12.5 Liter, dilengkapi tali gantungan.
    atribut:
    • Marketing Authorization Number of KEMENKES RI: AKD 20902510235
  3. AS ONE Brush Labolan R PE Covering Medium for Syringe (Sikat Lab Pembersih)
    Mulai

    Rp759.900

    AS ONE Brush Labolan R PE Covering Medium for Syringe (Sikat Lab Pembersih)
    atribut:
    • Total Length x Diameter x Hair Width (mm): 255x25x60
    • Package Size (mm): 190x280x55
  4. AS ONE Vial Sterilized with Rubber Stopper/Cap (Botol Vial / Sampel)
    Mulai

    Rp2.399.900

    AS ONE Vial Sterilized with Rubber Stopper/Cap (Botol Vial / Sampel)
    Deskripsi:
    Washed with pure water and sterilized in an autoclave (121°C).
    atribut:
    • Accessories: Flip cap (19.5mm)
    • Material: Body / Borosilicate Glass, Flip Cap / Polypropylene (Metal Part Aluminium), Rubber Plug / Butyl Rubber
  5. Hanna Instruments Graduated Syringe with Blue Printing
    Mulai

    Rp349.900

    Hanna Instruments Graduated Syringe with Blue Printing
    atribut:
    • Capacity (ml): 5
    • Printing Color: Blue
  6. Hanna Instruments Syringe with Luer Lock
    Mulai

    Rp249.900

    Hanna Instruments Syringe with Luer Lock
    atribut:
    • Capacity (ml): 10
  7. NARIKA Syringe with two-way cock (for experiments)
    Mulai

    Rp209.900

    NARIKA Syringe with two-way cock (for experiments)
    Deskripsi:
    *Product color may be subject to change.
  8. AS ONE Syringe experiment set with 3-way cock
    Mulai

    Rp239.900

    AS ONE Syringe experiment set with 3-way cock
    Deskripsi:
    It can be used for gas generation experiments and reaction rate experiments by changing the temperature of the solution.
    atribut:
    • AS ONE Part Number: 67-6594-94
  9. ANSEL Bingkai Foto Akrilik Dinding
    Rating:
    100% of 100
    (1)
    Mulai

    Rp68.900

    ANSEL Bingkai Foto Akrilik Dinding
    atribut:
    • Include: Bolt Set
    • Thickness (mm): 2
  10. Musashi Engineering Plastic Needle PN Series
    Mulai

    Rp519.900

    Musashi Engineering Plastic Needle PN Series
    Deskripsi:
    It is an inexpensive disposable type.
    atribut:
    • Material: Needle / SUS, Needle Base / Polyacetal
  11. PRIO Pasteur Pipette
    Mulai

    Rp23.900

    PRIO Pasteur Pipette
    Deskripsi:
    Pasteur pipette bulk packageTersedia ukuran:- 0.2ml- 0.5ml- 1ml- 2ml- 3ml- 3ml long- 5ml
    atribut:
    • Material: LDPE
  12. LABEXACT Syringe Filter
    Mulai

    Rp3.999.900

    LABEXACT Syringe Filter
    Deskripsi:
    Nonsterile syringe filters are used for purifying samples and general purpose filtering activities when sterilization is not required. The filter is attached to the syringe after the sample is drawn then the liquid is filtered as the sample is expelled from the syringe. Filters are disposed of after a single use.
    atribut:
    • UNSPSC: 41104922
    • Autoclavable: Yes
    • Compatible Product Type: Female Luer Lock Inlet
    • Housing Material: Polypropylene
    • Inlet Connection Gender: Female
    • Inlet Connection Type: Female Luer Lock
    • Maximum Operating Pressure (psi): 87
    • Outlet Connection Gender: Male
    • Outlet Connection Type: Male Luer Slip
    • Product Type: Syringe Filter
    • Sterile/Non-Sterile: Non-Sterile
  13. monotaro Pipette Transfer (Pipet Tetes)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp53.900

    monotaro Pipette Transfer (Pipet Tetes)
    Deskripsi:
    Produk ini juga sering disebut dengan Pipet Drop Obat
    atribut:
    • Material: CR-V
    • Sterilizing: Sterilized
  14. NARIKA Syringe with two-way cock (for experiments)
    Mulai

    Rp409.900

    NARIKA Syringe with two-way cock (for experiments)
    Deskripsi:
    *Product color may be subject to change.
    atribut:
    • Capacity (ml): 100
    • Scale (ml): 1
    • Tip Outer Diameter (Φmm): 4
  15. BEL-ART Graduated Cylinder (Gelas Ukur Lab)
    72%
    Mulai

    Rp91.900

    BEL-ART Graduated Cylinder (Gelas Ukur Lab)
    atribut:
    • Material: PP (Polypropylene)
    • Specification: with Graduation, Autoclavable at 121 degrees C
  16. 3M Littmann Classic III Stethoscope (Stetoskop)
    Mulai

    Rp1.599.900

    3M Littmann Classic III Stethoscope (Stetoskop)
    Deskripsi:
    Alat mendengarkan denyut/detak jantung pasien anak dan dewasa warna Black / Champagne 5861 (Special Edition) 2 head/kepala stetoskop--untuk anak dan dewasa - Chestpiece dua sisi dengan diafragma merdu pada kedua sisi dewasa dan anak. - Single-piece merdu diafragma mudah dipasang, dan lebih mudah dibersihkan karena permukaannya halus tanpa celah. - Sisi pediatrik mengkonversi ke bel terbuka tradisional dengan mengganti diafragma single-piece dengan pelek non-dingin. - Tabung generasi berikutnya memberikan hidup lebih lama karena peningkatan ketahanan terhadap minyak dan alkohol kulit; cenderung tidak mengambil noda. - Diafragma merdu kecil berguna untuk pasien anak-anak, kecil, atau kurus; di sekitar perban; dan untuk penilaian karotis. - Chestpiece stainless steel presisi-mesin menjadi bentuk yang estetis, kurang sudut. Batang ini memiliki indikator sisi terbuka. - Snap-tight eartips memiliki permukaan yang halus dan lembut, memberikan segel akustik yang nyaman dan nyaman
    atribut:
    • Marketing Authorization Number of KEMENKES RI: AKL 10501511734
  17. Deli Infrared Thermometer
    Mulai

    Rp339.900

    Deli Infrared Thermometer
    atribut:
    • Color: Yellow
    • Packaged Form: 1:PCS 5:BX1 60:CAR
    • Ref. No.: REF. EDL333380
    • SAP: 100144966
    • Temperature (°C): -30-380
  18. Hamilton Gastight Syringe 1000 Series
    Mulai

    Rp4.399.900

    Hamilton Gastight Syringe 1000 Series
    atribut:
    • Needle Gauge: 22
    • Needle Length (inch): 2
    • Needle Outer Diameter x Inner Diameter (mm): 0.71x0.41
    • Series: 1000
Daftar Harga jarum suntik Terbaru November 2026
EZREN Pendorong Flux Dan Kepala SuntikanRp4.900
OneMed Safety Box (Tempat Sampah)Rp16.900
AS ONE Brush Labolan R PE Covering Medium for Syringe (Sikat Lab Pembersih)Rp759.900
AS ONE Vial Sterilized with Rubber Stopper/Cap (Botol Vial / Sampel)Rp2.399.900
Hanna Instruments Graduated Syringe with Blue PrintingRp349.900
Hanna Instruments Syringe with Luer LockRp249.900
NARIKA Syringe with two-way cock (for experiments)Rp209.900
AS ONE Syringe experiment set with 3-way cockRp239.900
IWAKI Test Tube with Screw Cap (Tabung Reaksi)Rp53.900
ANSEL Bingkai Foto Akrilik DindingRp68.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait